Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19821993 Chevrolet Truck, CSCMC2CH7321
Mfr # CSCMC2CH7321
Zoro # G5740101
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1982 To 1993 Chevrolet Truck S10-Pickup
Family Code
CH7321
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2CH7321
- Zoro #
- G5740101
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 1982 To 1993 Chevrolet Truck S10-Pickup
- Color
- Camo Multi-Cam Classic Black
- Family Code
- CH7321
Description
Seat Covers in Ballistic for 1982-1993 Chevrolet Truck S10-Pickup - (F), 50/50 Bucket, W/Builtin Headrest, w/o lumbar knob