This item is Discontinued.

Coverking Seat Covers in Ballistic for 19831991 GMC S15 Jimmy, CSCATC02GM7277 CSCATC02GM7277

This item is Discontinued.

Coverking

Seat Covers in Ballistic for 19831991 GMC S15 Jimmy, CSCATC02GM7277 (Discontinued)

Mfr # CSCATC02GM7277
Zoro # G5709703
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02GM7277
Zoro #
G5709703
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 1983 To 1991 GMC S15 Jimmy
Family Code
GM7277

Description

Seat Covers in Ballistic for 1983-1991 GMC S15 Jimmy - (R), Solid Bench, FOR 2-DOOR MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.