Shop COVERKING

Seat Covers in Ballistic for 19841988 Toyota Truck, CSCATC01TT7021

  • Mfr # CSCATC01TT7021

  • Zoro # G5578410


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7021
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC01TT7021
Zoro #
G5578410
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Color
A-TACS AU (ARID/URBAN) Solid
Family Code
TT7021

Description

Seat Covers in Ballistic for 1984-1988 Toyota Truck Pickup - (F), Solid Bench, FOR VEHICLES WITH A COLUMN-MOUNTED AUTOMATIC SHIFTER, NOT FOR XTRACAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews