Shop COVERKING

Seat Covers in Ballistic for 19841988 Toyota Truck, CSCATC04TT7021

  • Mfr # CSCATC04TT7021

  • Zoro # G5667408


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7021
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04TT7021
Zoro #
G5667408
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7021

Description

Seat Covers in Ballistic for 1984-1988 Toyota Truck Pickup - (F), Solid Bench, FOR VEHICLES WITH A COLUMN-MOUNTED AUTOMATIC SHIFTER, NOT FOR XTRACAB

Ratings & reviews