This item is Discontinued.

Coverking Seat Covers in Ballistic for 19841996 Jeep Cherokee, CSC1E2JP9396 CSC1E2JP9396

Seat Covers in Ballistic for 19841996 Jeep Cherokee, CSC1E2JP9396 (Discontinued)

  • Mfr # CSC1E2JP9396
  • Zoro # G7152528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E2JP9396
Zoro #
G7152528
UPC #
-
Country of Origin
United States

Details

Style
Ballistic
Color
Light Gray
Seat Position
Front
For Use With
For 1984 To 1996 Jeep Cherokee
Family Code
JP9396

Description

Seat Covers in Ballistic for 1984-1996 Jeep Cherokee - (F), 50/50, w/remov hdrst, w/lever, w/o pwr, w/metal betwn back/botm, 4dr Base/Pioneer/SE/Sport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.