This item is Discontinued.

Coverking Seat Covers in Ballistic for 19871995 Nissan Pathfinder, CSC1E4NS7025 CSC1E4NS7025

Seat Covers in Ballistic for 19871995 Nissan Pathfinder, CSC1E4NS7025 (Discontinued)

  • Mfr # CSC1E4NS7025
  • Zoro # G4847960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E4NS7025
Zoro #
G4847960
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Front
For Use With
For 1987 To 1995 Nissan Pathfinder
Family Code
NS7025

Description

Seat Covers in Ballistic for 1987-1995 Nissan Pathfinder - (F), 50/50 Bucket, with removable see-through headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.