This item is Discontinued.

Coverking Seat Covers in Ballistic for 19891991 Ford Taurus, CSCATC04FD7190 CSCATC04FD7190

Seat Covers in Ballistic for 19891991 Ford Taurus, CSCATC04FD7190 (Discontinued)

  • Mfr # CSCATC04FD7190
  • Zoro # G5688478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCATC04FD7190
Zoro #
G5688478
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Rear
For Use With
For 1989 To 1991 Ford Taurus
Family Code
FD7190

Description

Seat Covers in Ballistic for 1989-1991 Ford Taurus - (R), Bench, solid back, solid bottom, w/ armrest, SHO MODEL ONLY, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.