This item is Discontinued.

Coverking Seat Covers in Ballistic for 19891989 Toyota Land, CSCATC02TT9682 CSCATC02TT9682

Seat Covers in Ballistic for 19891989 Toyota Land, CSCATC02TT9682 (Discontinued)

  • Mfr # CSCATC02TT9682
  • Zoro # G5634593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02TT9682
Zoro #
G5634593
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Rear
For Use With
For 1989 To 1989 Toyota Land Cruiser
Family Code
TT9682

Description

Seat Covers in Ballistic for 1989-1989 Toyota Land Cruiser - (R), Solid Back, Solid Bottom, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.