Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Ballistic for 19891991 Ford Trk, CSCMC4FD7220

  • Mfr # CSCMC4FD7220

  • Zoro # G5921584


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 1989 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC4FD7220
Zoro #
G5921584
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 1989 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7220

Description

Seat Covers in Ballistic for 1989-1991 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 bucket w/armrest, for SuperCab ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.