Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19891994 Toyota Truck, CSC1E1TT9391
Mfr # CSC1E1TT9391
Zoro # G4663888
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT9391
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1TT9391
- Zoro #
- G4663888
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1989 To 1994 Toyota Truck Pickup
- Family Code
- TT9391
Description
Seat Covers in Ballistic for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Remov Hdrst, W/O Armrst, For Vehicles W/Floor-Mount Auto or Manual Transmission
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov