Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19891995 Toyota Truck, CSC1E1TT7280
- Mfr # CSC1E1TT7280
- Zoro # G4716561
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1TT7280
- Zoro #
- G4716561
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1989 To 1995 Toyota Truck Pickup
- Family Code
- TT7280
Description
Seat Covers in Ballistic for 1989-1995 Toyota Truck Pickup - (F), 50/50 bucket w/removable headrest, (ONLY FOR SR5 WITH SPORT SEATS: the 4-way adj headrest type)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.