This item is Discontinued.

This item is Discontinued.
Seat Covers in Ballistic for 19901993 Infiniti Q45, CSCATC02IN7017 (Discontinued)
Mfr #
CSCATC02IN7017
Zoro #
G5631988
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCATC02IN7017
Zoro #
G5631988
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 1990 To 1993 Infiniti Q45
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
IN7017
Description
Seat Covers in Ballistic for 1990-1993 Infiniti Q45 - (F), 50/50 bucket w/removable headrest, w/driver seat armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.