This item is Discontinued.

Coverking Seat Covers in Ballistic for 19921995 Buick LeSabre, CSCATC04BK7016 CSCATC04BK7016

Seat Covers in Ballistic for 19921995 Buick LeSabre, CSCATC04BK7016 (Discontinued)

  • Mfr # CSCATC04BK7016
  • Zoro # G5631251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04BK7016
Zoro #
G5631251
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 1992 To 1995 Buick LeSabre
Family Code
BK7016

Description

Seat Covers in Ballistic for 1992-1995 Buick LeSabre - (F), 60/40 split front bench w/armrest, w/removable headrest, NOT LESABRE LIMITED model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.