This item is Discontinued.

Coverking Seat Covers in Ballistic for 19921995 Toyota Paseo, CSCMC3TT7038 CSCMC3TT7038

Seat Covers in Ballistic for 19921995 Toyota Paseo, CSCMC3TT7038 (Discontinued)

  • Mfr # CSCMC3TT7038
  • Zoro # G5895282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3TT7038
Zoro #
G5895282
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Front
For Use With
For 1992 To 1995 Toyota Paseo
Family Code
TT7038

Description

Seat Covers in Ballistic for 1992-1995 Toyota Paseo - (F), 50/50 Bucket w/integrated headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.