Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19921994 Chevrolet Truck, CSC1E5CH7302
Mfr # CSC1E5CH7302
Zoro # G4800491
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5CH7302
- Zoro #
- G4800491
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
- Color
- Cashmere
- Family Code
- CH7302
Description
Seat Covers in Ballistic for 1992-1994 Chevrolet Truck C/K 1500,2500,3500 - (R), 60/40 Split Bench