Seat Covers in Ballistic for 19921994 GMC Truck Sierra, CSC1E2GM7079

  • Mfr # CSC1E2GM7079

  • Zoro # G4721489


original price:  $219.99 , new price: $186.99 , 15 percent off
new price:  $186.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E2GM7079
Zoro #
G4721489
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Light Gray
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7079

Description

Seat Covers in Ballistic for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench W/Adjustable Headrest,W/armrest, includes 2500 & 3500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.