Shop COVERKING

Seat Covers in Ballistic for 19921994 GMC Truck Sierra, CSC1E5GM7080

  • Mfr # CSC1E5GM7080

  • Zoro # G4877500


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7080
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E5GM7080
Zoro #
G4877500
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Color
Cashmere
Family Code
GM7080

Description

Seat Covers in Ballistic for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (R), 60/40 Split Bench, W/O Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.