Seat Covers in Ballistic for 19921994 GMC Truck Sierra, CSCMC4GM7080
- Mfr # CSCMC4GM7080
- Zoro # G5916072
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4GM7080
- Zoro #
- G5916072
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7080
Description
Seat Covers in Ballistic for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (R), 60/40 Split Bench, W/O Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.