Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19921997 Ford Trk, CSCATC02FD8023
Mfr # CSCATC02FD8023
Zoro # G5623518
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1992 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8023
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02FD8023
- Zoro #
- G5623518
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 1992 To 1997 Ford Trk F-150/250/350 NO SuperDuty
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- FD8023
Description
Seat Covers in Ballistic for 1992-1997 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid Bench,Solid Back,W/O Center Armrst,W/ Adjustable Hdrst,W/O Bottom Switch Cut-Outs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov