Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19941995 Dodge Trk, CSCMC4DG7758
- Mfr # CSCMC4DG7758
- Zoro # G5834671
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7758
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4DG7758
- Zoro #
- G5834671
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
- Color
- Ballistic Multi-cam Tropic
- Family Code
- DG7758
Description
Seat Covers in Ballistic for 1994-1995 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/built-in hdrst, w/fold console, w/o lumbar, w/o built-in shoulder belt, w/o pwr dr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov