Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19941995 Dodge Truck Ram, CSC1E5DG7754
Mfr # CSC1E5DG7754
Zoro # G4786211
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1994 To 1995 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7754
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5DG7754
- Zoro #
- G4786211
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Cashmere
- For Use With
- For 1994 To 1995 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7754
Description
Seat Covers in Ballistic for 1994-1995 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/built-in hdrst, w/fold console, w/o lumbar, w/o built-in shoulder belt, w/o pwr dr