This item is Discontinued.

Coverking Seat Covers in Ballistic for 19951996 Nissan 300ZX, CSC1E1NS7075 CSC1E1NS7075

Seat Covers in Ballistic for 19951996 Nissan 300ZX, CSC1E1NS7075 (Discontinued)

  • Mfr # CSC1E1NS7075
  • Zoro # G4728148
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E1NS7075
Zoro #
G4728148
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Black
For Use With
For 1995 To 1996 Nissan 300ZX
Family Code
NS7075

Description

Seat Covers in Ballistic for 1995-1996 Nissan 300ZX - (F), 50/50 bucket w/built-in headrest, CONVERTIBLE MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.