Shop COVERKING

Seat Covers in Ballistic for 19951999 Chevrolet Truck, CSCATC02CH7099

  • Mfr # CSCATC02CH7099
  • Zoro # G5525378

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02CH7099
Zoro #
G5525378
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7099

Description

Seat Covers in Ballistic for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/remov hdrst, w/console, w/lever on bottoms, w/lumbar, w/manual seat, NOT 1999 SILVERADO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.