Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19951999 Chevrolet Truck, CSCMC3CH7097
- Mfr # CSCMC3CH7097
- Zoro # G5841382
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7097
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3CH7097
- Zoro #
- G5841382
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
- Color
- Ballistic Multi-cam Arid
- Family Code
- CH7097
Description
Seat Covers in Ballistic for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench,W/Removable Headrest,NOT 1999 SILVERADO