Seat Covers in Ballistic for 19951999 Chevrolet Truck, CSCMC3CH7099

  • Mfr # CSCMC3CH7099

  • Zoro # G5841050


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3CH7099
Zoro #
G5841050
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Front
For Use With
For 1995 To 1999 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7099

Description

Seat Covers in Ballistic for 1995-1999 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 w/remov hdrst, w/console, w/lever on bottoms, w/lumbar, w/manual seat, NOT 1999 SILVERADO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.