Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19952000 Chevrolet Truck, CSC1E2CH7460
Mfr # CSC1E2CH7460
Zoro # G4669880
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
Color
Light Gray
Family Code
CH7460
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2CH7460
- Zoro #
- G4669880
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Light Gray
- Family Code
- CH7460
Description
Seat Covers in Ballistic for 1995-2000 Chevrolet Truck C/K 1500,2500,3500 - (R), 40/20/40 backrest, solid bottom, CREW CAB ONLY