Shop COVERKING
See all product information
Seat Covers in Ballistic for 19952000 GMC Truck Sierra, CSCMC1GM7305
Mfr # CSCMC1GM7305
Zoro # G5799470
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 1995 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCMC1GM7305
Zoro #
G5799470
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
Camo Multi-Cam Classic
For Use With
For 1995 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7305
Description
Seat Covers in Ballistic for 1995-2000 GMC Truck Sierra C/K1500,2500,3500 - (R), 40/20/40 backrest, solid bottom, CREW CAB ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.