This item is Discontinued.

Coverking Seat Covers in Ballistic for 19961997 Lexus LX SUV, CSCMC1LX7037 CSCMC1LX7037

This item is Discontinued.

Coverking

Seat Covers in Ballistic for 19961997 Lexus LX SUV, CSCMC1LX7037 (Discontinued)

Mfr # CSCMC1LX7037
Zoro # G5819043
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC1LX7037
Zoro #
G5819043
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 1996 To 1997 Lexus LX S.U.V.
Color
Camo Multi-Cam Classic
Family Code
LX7037

Description

Seat Covers in Ballistic for 1996-1997 Lexus LX S.U.V. - (R), 50/50 split bench, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.