Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19961998 Dodge Truck Ram, CSCMC2DG7174
Mfr # CSCMC2DG7174
Zoro # G5790133
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2DG7174
- Zoro #
- G5790133
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7174
Description
Seat Covers in Ballistic for 1996-1998 Dodge Truck Ram 150 & 1500 Full Size - (F),40/20/40,W/builtin rectangular hdrst,W/fold consol,W/dr lumbar,W/O builtin shoulder belt,W/Opwr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov