This item is Discontinued.

Coverking Seat Covers in Ballistic for 19981999 Toyota Avalon, CSCATC04TT9638 CSCATC04TT9638

Seat Covers in Ballistic for 19981999 Toyota Avalon, CSCATC04TT9638 (Discontinued)

  • Mfr # CSCATC04TT9638
  • Zoro # G5661552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04TT9638
Zoro #
G5661552
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
Seat Position
Front
For Use With
For 1998 To 1999 Toyota Avalon
Family Code
TT9638

Description

Seat Covers in Ballistic for 1998-1999 Toyota Avalon - (F), XL, 50/50 bkt, w/remov hdrst, w/2 turning knobs dr side btm, w/man dr, w/man pas, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.