This item is Discontinued.

Coverking Seat Covers in Ballistic for 19982001 GMC Jimmy  R, CSCMC3GM7423 CSCMC3GM7423

Seat Covers in Ballistic for 19982001 GMC Jimmy R, CSCMC3GM7423 (Discontinued)

  • Mfr # CSCMC3GM7423
  • Zoro # G5819253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC3GM7423
Zoro #
G5819253
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Rear
For Use With
For 1998 To 2001 GMC Jimmy
Family Code
GM7423

Description

Seat Covers in Ballistic for 1998-2001 GMC Jimmy - (R), 50/50 Split Rear Bench, 2-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.