This item is Discontinued.

Coverking Seat Covers in Ballistic for 19982004 Nissan Frontier, CSC1E2NS7128 CSC1E2NS7128

Seat Covers in Ballistic for 19982004 Nissan Frontier, CSC1E2NS7128 (Discontinued)

  • Mfr # CSC1E2NS7128
  • Zoro # G4755603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E2NS7128
Zoro #
G4755603
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Light Gray
Seat Position
Front
For Use With
For 1998 To 2004 Nissan Frontier
Family Code
NS7128

Description

Seat Covers in Ballistic for 1998-2004 Nissan Frontier - (F), 60/40 Split Bench w/folding armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.