This item is Discontinued.

Coverking Seat Covers in Ballistic for 19981999 Volvo C70  F, CSC1E4VO7236 CSC1E4VO7236

Seat Covers in Ballistic for 19981999 Volvo C70 F, CSC1E4VO7236 (Discontinued)

  • Mfr # CSC1E4VO7236
  • Zoro # G4844092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E4VO7236
Zoro #
G4844092
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Charcoal
Seat Position
Front
For Use With
For 1998 To 1999 Volvo C70
Family Code
VO7236

Description

Seat Covers in Ballistic for 1998-1999 Volvo C70 - (F), CONV, 50/50 bucket, w/non-removable hdrst, w/outer levers, w/inner lumbar knobs, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.