Shop COVERKING

Seat Covers in Ballistic for 19982004 Toyota Truck, CSCATC04TT7138

  • Mfr # CSCATC04TT7138
  • Zoro # G5666839

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 1998 To 2004 Toyota Truck Tacoma
Family Code
TT7138
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04TT7138
Zoro #
G5666839
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
For Use With
For 1998 To 2004 Toyota Truck Tacoma
Family Code
TT7138

Description

Seat Covers in Ballistic for 1998-2004 Toyota Truck Tacoma - (F), Solid Bench w/built-in hdrst,w/o armrst,FOR AUTOMATIC W/COLUMN-MOUNTED SHIFTER ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.