Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19991999 GMC Truck Sierra, CSC1E5GM7452
- Mfr # CSC1E5GM7452
- Zoro # G4783883
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7452
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5GM7452
- Zoro #
- G4783883
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Cashmere
- For Use With
- For 1999 To 1999 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7452
Description
Seat Covers in Ballistic for 1999-1999 GMC Truck Sierra C/K1500,2500,3500 - (F), 50/50 bukt, w/pwr dr, w/remv hdrst, w/pwr lumbar, w/bottm lever, w/bkrst lever,OLD BODY CLASSIC