Seat Covers in Ballistic for 19992002 Chevrolet Truck, CSCMC4CH7240

  • Mfr # CSCMC4CH7240

  • Zoro # G5841638


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
Family Code
CH7240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC4CH7240
Zoro #
G5841638
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Rear
Family Code
CH7240

Description

Seat Covers in Ballistic for 1999-2002 Chevrolet Truck Silverado 1500,2500(not HD) - (R), Solid bench w/Removable headrest, Extended Cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.