Shop COVERKING

Seat Covers in Ballistic for 19992002 GMC Truck Sierra, CSC1E1GM7058

  • Mfr # CSC1E1GM7058

  • Zoro # G4721629


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 1999 To 2002 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7058
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E1GM7058
Zoro #
G4721629
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
Black
For Use With
For 1999 To 2002 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7058

Description

Seat Covers in Ballistic for 1999-2002 GMC Truck Sierra 1500,2500(not HD) - (R), Solid bench w/Removable headrest, Extended Cab

Ratings & reviews