
Seat Covers in Ballistic for 19992002 GMC Truck Sierra, CSC1E5GM7058
Mfr # CSC1E5GM7058
Zoro # G4854303
original price:Â $219.99 , new price: $186.99 , 15 percent off
new price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 1999 To 2002 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7058
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC1E5GM7058
Zoro #
G4854303
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
Cashmere
For Use With
For 1999 To 2002 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7058
Description
Seat Covers in Ballistic for 1999-2002 GMC Truck Sierra 1500,2500(not HD) - (R), Solid bench w/Removable headrest, Extended Cab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.