Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19992006 Chevrolet Truck, CSC1E1CH7012
- Mfr # CSC1E1CH7012
- Zoro # G4731200
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
Family Code
CH7012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1CH7012
- Zoro #
- G4731200
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- Family Code
- CH7012
Description
Seat Covers in Ballistic for 1999-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 50/50 bucket, w/full size plastic power panel dr and pass, w/armrest, w/built-in shoulder belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.