Seat Covers in Ballistic for 19992006 Chevrolet Truck, CSC1E1CH7394
- Mfr # CSC1E1CH7394
- Zoro # G4655293
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
Family Code
CH7394
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1CH7394
- Zoro #
- G4655293
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- Family Code
- CH7394
Description
Seat Covers in Ballistic for 1999-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), BASE MODEL, 40/20/40 split, w/manual dr & pass, W/O CONSOLE, NOT FOR CLOTH SEAT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.