Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19992006 Chevrolet Truck, CSC1E2CH7798
Mfr # CSC1E2CH7798
Zoro # G7136793
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
Family Code
CH7798
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2CH7798
- Zoro #
- G7136793
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- Family Code
- CH7798
Description
Seat Covers in Ballistic for 1999-2006 Chevrolet Truck Silverado 1500,2500(not HD) - (F), BASE MODEL, 40/20/40 split, w/manual dr & pass, W/O CONSOLE, FOR CLOTH SEAT