Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19992006 GMC Truck Sierra, CSC1E1GM7051
- Mfr # CSC1E1GM7051
- Zoro # G4721909
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7051
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1GM7051
- Zoro #
- G4721909
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1999 To 2006 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM7051
Description
Seat Covers in Ballistic for 1999-2006 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40 Split Bench, W/Console, W/Builtin Shoulder Belt, W/Pwr Driver Seat & Manual Pass Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov