This item is Discontinued.

Coverking Seat Covers in Ballistic for 20002002 GMC Yukon XL, CSCATC02GM7038 CSCATC02GM7038

Seat Covers in Ballistic for 20002002 GMC Yukon XL, CSCATC02GM7038 (Discontinued)

  • Mfr # CSCATC02GM7038
  • Zoro # G5682893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02GM7038
Zoro #
G5682893
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Front
For Use With
For 2000 To 2002 GMC Yukon XL
Family Code
GM7038

Description

Seat Covers in Ballistic for 2000-2002 GMC Yukon XL - (F), BASE MODEL, 40/20/40 Split, W/Console,W/Builtin Belt,W/Pwr Dr & Pass Seat,W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.