This item is Discontinued.

Coverking Seat Covers in Ballistic for 20002006 Nissan Sentra, CSC1E2NS7023 CSC1E2NS7023

Seat Covers in Ballistic for 20002006 Nissan Sentra, CSC1E2NS7023 (Discontinued)

  • Mfr # CSC1E2NS7023
  • Zoro # G4723430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1E2NS7023
Zoro #
G4723430
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Light Gray
Seat Position
Rear
For Use With
For 2000 To 2006 Nissan Sentra
Family Code
NS7023

Description

Seat Covers in Ballistic for 2000-2006 Nissan Sentra - (R), Bench, Solid Back, Solid Bottom, w/integrated headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.