Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20002000 GMC Truck Sierra, CSCMC4GM7435
Mfr # CSCMC4GM7435
Zoro # G5841391
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4GM7435
- Zoro #
- G5841391
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7435
Description
Seat Covers in Ballistic for 2000-2000 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 w/removable hdrst, w/console, w/lever on bottm, w/lumbar, w/pwr dr seat, OLD BODY CLASSIC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov