Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20002001 Ford Trk, CSC1E2FD7396
- Mfr # CSC1E2FD7396
- Zoro # G4732984
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
Family Code
FD7396
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2FD7396
- Zoro #
- G4732984
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- Family Code
- FD7396
Description
Seat Covers in Ballistic for 2000-2001 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Builtin Headrest,W/Double Cupholder Console