Shop COVERKING

Seat Covers in Ballistic for 20002004 Toyota Truck, CSCATC02TT7148

  • Mfr # CSCATC02TT7148
  • Zoro # G5679271

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2000 To 2004 Toyota Truck Tundra
Family Code
TT7148
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC02TT7148
Zoro #
G5679271
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 2000 To 2004 Toyota Truck Tundra
Family Code
TT7148

Description

Seat Covers in Ballistic for 2000-2004 Toyota Truck Tundra - (F), SR5 MODEL, 50/50 bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews