Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20002004 Toyota Truck, CSCATC04TT7148
Mfr # CSCATC04TT7148
Zoro # G5667362
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2000 To 2004 Toyota Truck Tundra
Family Code
TT7148
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04TT7148
- Zoro #
- G5667362
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENFORCEMENT) Solid
- For Use With
- For 2000 To 2004 Toyota Truck Tundra
- Family Code
- TT7148
Description
Seat Covers in Ballistic for 2000-2004 Toyota Truck Tundra - (F), SR5 MODEL, 50/50 bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.