This item is Discontinued.

Coverking Seat Covers in Ballistic for 20012004 Nissan Pathfinder, CSCMC1NS9467 CSCMC1NS9467

Seat Covers in Ballistic for 20012004 Nissan Pathfinder, CSCMC1NS9467 (Discontinued)

  • Mfr # CSCMC1NS9467
  • Zoro # G5730694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC1NS9467
Zoro #
G5730694
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Front
For Use With
For 2001 To 2004 Nissan Pathfinder
Family Code
NS9467

Description

Seat Covers in Ballistic for 2001-2004 Nissan Pathfinder - (F), LE Model, 50/50 Power Bkt, w/o Driver Inner Man Lumbar Support, w/o Side Airbag, NOT FOR ARMADA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.