This item is Discontinued.

Coverking Seat Covers in Ballistic for 20012004 Volvo S60  F, CSC1E2VO7085 CSC1E2VO7085

Seat Covers in Ballistic for 20012004 Volvo S60 F, CSC1E2VO7085 (Discontinued)

  • Mfr # CSC1E2VO7085
  • Zoro # G4717304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E2VO7085
Zoro #
G4717304
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Light Gray
Seat Position
Front
For Use With
For 2001 To 2004 Volvo S60
Family Code
VO7085

Description

Seat Covers in Ballistic for 2001-2004 Volvo S60 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, (NOT FOR R MODEL OR T5 MODEL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.